20V 1/2" MID-TQ IMPACT WRENCH
5701.201741
- UNSPSC 27112713
Clearance
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 7:03 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 7:03 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 20V DC |
| Drive Size | 1/2" Square |
| Max Reverse Torque | 800Nm (590 Ft-lbs) |
| Max Tightening Torque | Stage 1: 73 FT-LBS (100Nm); Stage 2: 221 FT-LBS (300Nm); Stage 3: 368 FT-LBS (500Nm) |
| No Load Speed | 0-1,500 / 0 - 1,800 / 0 - 2,100 RPM |
| Impacts per minute | 0-3000 IPM |
| EAN | 4065746646079 |
Features
| Lightweight and powerful 800Nm (590 Ft-Lbs) of torque |
| 1/2" hex alloy steel head and built-in LED light |
| 3-stage precise electronic torque control |
| Auto-shutoff function 1st and 2nd stages |
| Battery Capacity display light |
| BLDC brushless motor that delivers highly efficient power |
Contents
Kit comes standard with 2 x 5.0Ah Battery Packs & Rapid Charger
Notices
Always use personal protective equipment when operating power tools
